Motion
BG5407-18E BELT GUARD W/BRKTS 0783769

FALK
BG5407-18E BELT GUARD W/BRKTS 0783769

Belt Guard - 5407 Reducer Size, 61.5000 in Height, 18.5000 in Width, 9.2500 in Thickness, For Use With: 5407
MI ITEM #01634656
MFR #BG5407-18E BELT GUARD W/BRKTS 0783769
Price$1,933.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG5407-18E BELT GUARD W/BRKTS 0783769

Belt Guard - 5407 Reducer Size, 61.5000 in Height, 18.5000 in Width, 9.2500 in Thickness, For Use With: 5407
MI ITEM #01634656
MFR #BG5407-18E BELT GUARD W/BRKTS 0783769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,933.06/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5407
  • Max Center To Center Length  
    1065 mm
  • Max Driven Pulley Diameter
    380 mm
  • Max Driven Shaft Diameter
    380 mm
  • Max Driver Pulley Diameter
    255 mm
  • Max Driver Shaft Diameter
    255 mm
  • Min Center To Center Length  
    865 mm
  • Overall Depth
    9.2500 in
  • Overall Height
    61.5000 in
  • Overall Width
    18.5000 in
  • Weight
    165.60 lbs

Details

  • Includes
    Mounting Bracket
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Position
    A6, B9, C12, D3
  • Product Type
    Belt Guards & Parts
  • Product Types
    Belt Guard
  • Series
    Quadrive
  • Standards Met
    OSHA
  • UPC_NO
    782934096938

Overview

Mfr description
BG5407-18E BELT GUARD W/BRKTS EXP COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought