Motion
BG5415-18E BELT GUARD W/BRKTS  0783781

FALK
BG5415-18E BELT GUARD W/BRKTS 0783781

Belt Guard - 5415 Reducer Size, 470 mm Height, 235 mm Width, 1560 mm Thickness
MI ITEM #01634670
MFR #BG5415-18E BELT GUARD W/BRKTS 0783781
List Price$2,284.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG5415-18E BELT GUARD W/BRKTS 0783781

Belt Guard - 5415 Reducer Size, 470 mm Height, 235 mm Width, 1560 mm Thickness
MI ITEM #01634670
MFR #BG5415-18E BELT GUARD W/BRKTS 0783781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,284.57/each for your price

Overview

Mfr description
BG5415-18E BELT GUARD W/BRKTS EXP COVER

Specifications

  • Product Types
    Belt Guard
  • Min Center To Center Length
  • Max Center To Center Length
  • Manufacturer Reducer Size
    5415
  • Max Driven Pulley Diameter
    455 mm
  • Max Driver Pulley Diameter
    330 mm
  • Overall Depth
    1560 mm
  • Overall Height
    470 mm
  • Overall Width
    235 mm
  • Material
    Steel
  • Mounting Position
    A6, B9, C12, D3
  • Standards Met
    OSHA
  • UPC_NO
    782934097058
  • Weight
    165.60 lbs
  • Includes
    Mounting Bracket
  • Product Type
    Belt Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text