Motion
BG5507-19E BELT GUARD W/BRKTS EXP COVER

FALK
BG5507-19E BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5507 Reducer Size, 65.0000 in Height, 23.5000 in Width, 9.2500 in Thickness, For Use With: 5507
MI ITEM #01634690
MFR #BG5507-19E BELT GUARD W/BRKTS EXP COVER
Price$2,597.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG5507-19E BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5507 Reducer Size, 65.0000 in Height, 23.5000 in Width, 9.2500 in Thickness, For Use With: 5507
MI ITEM #01634690
MFR #BG5507-19E BELT GUARD W/BRKTS EXP COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,597.04/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5507
  • Max Center To Center Length  
    1065 mm
  • Max Driven Pulley Diameter
    510 mm
  • Max Driven Shaft Diameter
    75 mm
  • Max Driver Pulley Diameter
    305 mm
  • Max Driver Shaft Diameter
    85 mm
  • Min Center To Center Length  
    865 mm
  • Overall Depth
    9.2500 in
  • Overall Height
    65.0000 in
  • Overall Width
    23.5000 in
  • Weight
    185.60 lbs

Details

  • Includes
    Expanded Metal Cover
  • Manufacturer Product Page
  • Material
    Steel
  • Mounting Position
    A3, A6, A9, B12, B6, B9, C12, C3, C9, D12, D3, D6
  • Product Type
    Belt Guards & Parts
  • Product Types
    Belt Guard
  • Standards Met
    OSHA
  • UPC_NO
    782934097218

Overview

Mfr description
BG5507-19E BELT GUARD W/BRKTS EXP COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought