Motion
BG5507-20F BELT GUARD W/BRKTS EXP COVER

FALK
BG5507-20F BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5507 Reducer Size, 800 mm Height, 235 mm Width, 1755 mm Thickness
MI ITEM #01634697
MFR #BG5507-20F BELT GUARD W/BRKTS EXP COVER
List Price$2,894.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG5507-20F BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5507 Reducer Size, 800 mm Height, 235 mm Width, 1755 mm Thickness
MI ITEM #01634697
MFR #BG5507-20F BELT GUARD W/BRKTS EXP COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,894.21/each for your price

Overview

Mfr description
BG5507-20F BELT GUARD W/BRKTS EXP COVER

Specifications

  • Product Types
    Belt Guard
  • Min Center To Center Length
  • Max Center To Center Length
  • Manufacturer Reducer Size
    5507
  • Max Driven Pulley Diameter
    785 mm
  • Max Driver Pulley Diameter
    380 mm
  • Overall Depth
    1755 mm
  • Overall Height
    800 mm
  • Overall Width
    235 mm
  • Material
    Steel
  • Mounting Position
    A3, A6, A9, B12, B6, B9, C12, C3, C9, D12, D3, D6
  • Standards Met
    OSHA
  • UPC_NO
    782934137563
  • Weight
    246.40 lbs
  • Includes
    Expanded Metal Cover
  • Product Type
    Belt Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text