Motion
BG5608-21E BELT GUARD W/BRKTS EXP COVER

FALK
BG5608-21E BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5608 Reducer Size, 925 mm Height, 255 mm Width, 2210 mm Thickness
MI ITEM #01634706
MFR #BG5608-21E BELT GUARD W/BRKTS EXP COVER
Price$3,901.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG5608-21E BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5608 Reducer Size, 925 mm Height, 255 mm Width, 2210 mm Thickness
MI ITEM #01634706
MFR #BG5608-21E BELT GUARD W/BRKTS EXP COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,901.68/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5608
  • Max Center To Center Length  
    1170 mm
  • Max Driven Pulley Diameter
    890 mm
  • Max Driver Pulley Diameter
    430 mm
  • Min Center To Center Length  
    1080 mm
  • Overall Depth
    2210 mm
  • Overall Height
    925 mm
  • Overall Width
    255 mm
  • Weight
    344.00 lbs

Details

  • Includes
    Mounting Bracket
  • Material
    Steel
  • Mounting Position
    A3, A9, B12, B6, C3, C9, D12, D6
  • Product Type
    Belt Guards & Parts
  • Product Types
    Belt Guard
  • Standards Met
    OSHA
  • UPC_NO
    782934137372

Overview

Mfr description
BG5608-21E BELT GUARD W/BRKTS EXP COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought