Motion
BG5608-21E BELT GUARD W/BRKTS EXP COVER

FALK
BG5608-21E BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5608 Reducer Size, 87.0000 in Height, 36.5000 in Width, 10.0000 in Thickness, For Use With: 5608
MI ITEM #01634707
MFR #BG5608-21E BELT GUARD W/BRKTS EXP COVER
List Price$3,787.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG5608-21E BELT GUARD W/BRKTS EXP COVER

Belt Guard - 5608 Reducer Size, 87.0000 in Height, 36.5000 in Width, 10.0000 in Thickness, For Use With: 5608
MI ITEM #01634707
MFR #BG5608-21E BELT GUARD W/BRKTS EXP COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,787.91/each for your price

Overview

Mfr description
BG5608-21E BELT GUARD W/BRKTS EXP COVER

Specifications

  • Product Types
    Belt Guard
  • Min Center To Center Length
  • Max Center To Center Length
  • Manufacturer Reducer Size
    5608
  • Max Driven Pulley Diameter
    810 mm
  • Max Driver Pulley Diameter
    355 mm
  • Overall Depth
    10.0000 in
  • Overall Height
    87.0000 in
  • Overall Width
    36.5000 in
  • Max Driven Shaft Diameter
    75 mm
  • Max Driver Shaft Diameter
    85 mm
  • Material
    Steel
  • Mounting Position
    A6, B9, C12, D3
  • Standards Met
    OSHA
  • Manufacturer Product Page
  • UPC_NO
    782934137389
  • Weight
    344.00 lbs
  • Includes
    Mounting Bracket
  • Product Type
    Belt Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text