Motion
EA E-214HP
Adhesive - Ceramic, Glass, Metal, Plastic Compatible, 30 ml Package, 2 hr Cure Time, Gray color
Mi Item #01634742
MFR #EA E-214HP
Price$79.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Ceramic, Glass, Metal, Plastic Compatible, 30 ml Package, 2 hr Cure Time, Gray color
Mi Item #01634742
MFR #EA E-214HP

Mfr description
233999 29339 30ML DURABOND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$79.12/each

Specifications

Dimensions

  • Package Size
    30 ml
  • Shear Strength
    4820 psi

Details

  • Color
    Gray
  • Cure Time
    2 hr
  • Flammability
    Flammable
  • Package Type
    Syringe
  • UPC_NO
    079340293397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)