Motion
EA M-31CL
Epoxy Resin - 50 ml Package, 5 days Cure Time, Transparent color
Mi Item #01634791
MFR #EA M-31CL
Price$38.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - 50 ml Package, 5 days Cure Time, Transparent color
Mi Item #01634791
MFR #EA M-31CL

Mfr description
235021 30673 M-31CL HYSOL MEDIC EPOXY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$38.75/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Application
    Structural bonding
  • Color
    Transparent
  • Cure Time
    5 days
  • Flammability
    Flammable
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Cartridge
  • UPC_NO
    079340306738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)