Motion
QF247B

EDT CORP
QF247B

Flange Mount Sleeve Bearing - 7/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #01634812
MFR #QF247B
Your Price$564.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
QF247B

Flange Mount Sleeve Bearing - 7/16 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #01634812
MFR #QF247B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$564.92/each(List $779.32)

Overview

Mfr description
QF247B POLYMER FLGD BRG PEELER BRG

Specifications

  • Bore Diameter
    7/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain
  • Weight
    0.01 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text