Motion
6SCHS78

TB WOODS
6SCHS78

Sleeve Coupling Hub - Size 6, 0.8750 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #01634839
MFR #6SCHS78
Your Price$83.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6SCHS78

Sleeve Coupling Hub - Size 6, 0.8750 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #01634839
MFR #6SCHS78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.58/each(List $117.01)

Overview

Mfr description
6SCHS X 7/8 HUB

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    High Strength Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Distance Between Shafts
    3-1/2 in, 4-3/8 in, 5 in
  • Max Rpm
    6000 rpm
  • Horsepower @ 100 RPM
    0.7 (EPDM & Neoprene) hp, 2.9 (Hytrel) hp
  • Series
    Sure-Flex
  • Keyway Size
    5/16 x 5/32 in
  • Manufacturer Product Page
  • UPC_NO
    698672121064
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    6SCHS78
  • Outside Diameter
    2.5000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought