Motion
203876

GRACO INC
203876

203876
Mi Item #01634906
MFR #203876
Price$2,461.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
203876

203876
Mi Item #01634906
MFR #203876

Mfr description
203-876 5:1 PUMP, FIRE-BALL 300
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,461.88/each

Specifications

Dimensions

  • Outlet Port Size
    1/2 in NPT
  • Pump Tube Length
    8.9 in
  • Ratio
    5:1

Details

  • Additional Details
    Air Inlet Thread Gender: Female | Air Inlet Thread Type: NPT | Fluid Inlet Size: 1-1/2 in | Fluid Inlet Thread Gender: Female | Fluid Inlet Thread Type: NPT | Fluid Outlet Size: 1/2 in | Fluid Outlet Thread Gender: Female | Fluid Outlet Thread Type: NPT | Maximum Air Consumption: 25 SCFM | Maximum Continuous Cycle Rate: 70 CPM | Maximum Intermittent Cycle Rate: 70 CPM | Weight: 17 lbs
  • Air Inlet
    0.3750 NPT
  • Applications
    Automotive Dealerships, Industrial, Service Shops, Fast Lube Centers, Oil
  • Ball Material
    Steel
  • Body Material
    Steel
  • Discharge
    1/2 in NPT
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    900 psi
  • Maximum Flow Rate
    5 gpm
  • Motor Option
    Air Operated
  • O Ring Material
    Buna-N
  • Pump Body Material
    Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)