Motion
SY3000-27-1
SY 4/5 PORT SOLENOID VALVE
Mi Item #01634983
MFR #SY3000-27-1
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE
Mi Item #01634983
MFR #SY3000-27-1

Mfr description
SY3000-27-1 SUB-BASE
  • Sub-plate for Base Mounted SY series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Piping Type
    Base Mounted with Subplate
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)