Motion
VVQ2000-51A-C10

SMC CORP OF AMERICA
VVQ2000-51A-C10

FITTING ASSY
MI ITEM #01634988
MFR #VVQ2000-51A-C10
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ2000-51A-C10

FITTING ASSY
MI ITEM #01634988
MFR #VVQ2000-51A-C10

Mfr description
VVQ2000-51A-C10 FITTING
  • Replacement port fitting
  • For series VQ1000/2000 valve manifolds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Details

  • Country of Origin
    SG
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    29 (Metal Seal) ms, 34 (Rubber Seal) ms
  • Series
    VQ
  • Thread Standard
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)