Specifications
Dimensions
- Port Size4 mm
Details
- Country of OriginSG
- Flow Direction4-Way
- Fluid CompAir, Inert Gases
- Manufacturer Product Page
- Maximum Operating Pressure+0.7 Mpa2
- Operating Temperature Range-10 to +50 °C
- Piping TypeManifold
- SeriesVQ
- Thread StandardISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)