Motion
VVQ1000-51A-C8

SMC CORP OF AMERICA
VVQ1000-51A-C8

FITTING ASSY
Mi Item #01634991
MFR #VVQ1000-51A-C8
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ1000-51A-C8

FITTING ASSY
Mi Item #01634991
MFR #VVQ1000-51A-C8

Mfr description
VVQ1000-51A-C8 FITTING
  • For series VQ1000/2000 valve manifolds
  • Multiple tubing connection options
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Port Size
    8 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    VQ
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)