Motion
4761825 STD.TORQUE ARM ASSY TA04UJ

FALK
4761825 STD.TORQUE ARM ASSY TA04UJ

Torque Arm - 04U Reducer Size
Mi Item #01635025
MFR #4761825 STD.TORQUE ARM ASSY TA04UJ
Price$713.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4761825 STD.TORQUE ARM ASSY TA04UJ

Torque Arm - 04U Reducer Size
Mi Item #01635025
MFR #4761825 STD.TORQUE ARM ASSY TA04UJ

Mfr description
TA04UJ TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.04/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04U
  • Weight
    11.00 lbs

Details

  • Accessory Type
    Torque Arm
  • Additional Details
    Slidebase kits include mounting hardware for attaching the gear drive (or baseplate where used.) BBP slidebase kits are for use with Planetgear gear gear drives mounted on standard baseplates.
  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • UPC_NO
    782934138164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)