Motion
6GWCDGE W7 58 SPLINED

BROWNING
6GWCDGE W7 58 SPLINED

A732 58:1 GEARHEAD R-ANGLE
Mi Item #01635237
MFR #6GWCDGE W7 58 SPLINED
Price$1,741.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWCDGE W7 58 SPLINED

A732 58:1 GEARHEAD R-ANGLE
Mi Item #01635237
MFR #6GWCDGE W7 58 SPLINED

Mfr description
A732 58:1 GEARHEAD R-ANGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,741.72/each

Specifications

Dimensions

  • Shipping Dimensions Height
    11.5000 in
  • Shipping Dimensions Length
    18.5000 in
  • Shipping Dimensions Width
    12.0000 in
  • Weight
    22.0 lbs, 9.979 kg

Details

  • Manufacturer Catalog Number
    6GWCDGE W7 58 SPLINED
  • Output Bore Type
    Splined Hollow Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)