Motion
KQ2H11-36AS
Push-In to Push-In Pneumatic Tubing Fitting - Color White Body, Light Gray Release Button, Body Material Standard Tubing w/ Thread Sealant, 2 Ports, 3/8 in Compatible Tube Outer Diameter
Mi Item #01635399
MFR #KQ2H11-36AS
Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Pneumatic Tubing Fitting - Color White Body, Light Gray Release Button, Body Material Standard Tubing w/ Thread Sealant, 2 Ports, 3/8 in Compatible Tube Outer Diameter
Mi Item #01635399
MFR #KQ2H11-36AS

Mfr description
KQ2H11-36AS 3/8NPT X 3/8 TUBE
  • Accepts nylon and polyurethane tubes
  • Stud allows rotation of the body for ease of installation in confined spaces
  • Release collar allows easy removal of tubing without damaging the tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.67/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    3/8 in
  • Hex Size
    17.46 mm
  • Overall Length
    27.9 mm

Details

  • Body Material
    Standard Tubing w/ Thread Sealant
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    NPT
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Max Operating Temperature
    +40 (Water) °C, +60 °C
  • Min Operating Temperature
    -5 °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C, 0 to +40 (Water) °C
  • Seal
    With Sealant
  • Series
    KQ2
  • Standards Met
    ANSI, ASME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)