Motion
TIUB07B-20
Polyurethane Tubing - Air/Water, 0.1700 in ID, 0.250 in OD, 20 m Length, 0.91 in Min Bend Radius, Polyurethane Material
MI ITEM #01635438
MFR #TIUB07B-20
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 0.1700 in ID, 0.250 in OD, 20 m Length, 0.91 in Min Bend Radius, Polyurethane Material
MI ITEM #01635438
MFR #TIUB07B-20

Mfr description
TIUB07B-20 1/4 66FT ROLL TUBING
  • Manufactured from polyether resin, insuring the longest possible tube life due to its immunity to hydrolysis
  • Available in eight “Ship Quick” colors, in standard stocked lengths of 66’, 100’, 500’, 1000’ and 1640’
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.83/each

Specifications

Dimensions

  • Inside Diameter
    0.1700 in
  • Length
    20 m
  • Minimum Bend Radius
    0.91 in
  • Outside Diameter
    0.2500 in
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)