Motion
LM122130
Open Linear Bushing - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length, Open
MI ITEM #01635581
MFR #LM122130
Your Price$70.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length, Open
MI ITEM #01635581
MFR #LM122130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.30/each(List $84.36)

Overview

Mfr description
LM122130 LINEAR BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    21 mm
  • Overall Length
    30 mm
  • Closure Type
    Open
  • Overall Width
    30 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036644
  • UPC_NO
    4549557036644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought