Motion
KAA17XL0
Four-Point Contact Bearing - 1.7500 in Bore, 2.1250 in OD, 0.1875 in Width, Open
Mi Item #01635698
MFR #KAA17XL0
Price$469.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 1.7500 in Bore, 2.1250 in OD, 0.1875 in Width, Open
Mi Item #01635698
MFR #KAA17XL0

Mfr description
KAA17XL0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.23/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.025 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Open
  • Description
    KAA17XL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    319 lbf
  • Radial Static Load Capacity
    460 lbf
  • Series
    KAA
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • UPC_NO
    662729295589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)