Motion
NAG4907UU
Yoke Roller Bearing - 35 mm Bore
Mi Item #01635729
MFR #NAG4907UU
Price$264.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 35 mm Bore
Mi Item #01635729
MFR #NAG4907UU

Mfr description
NAG4907UU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.25/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    55 mm
  • Overall Width
    20 mm
  • Weight
    0.38 lb

Details

  • Dynamic Load Capacity
    28700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4907UU
  • Max Rpm
    3500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    43800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)