Motion
172009

ALECO MFG
172009

ArmorSeal Strip Doors - 8 in Wide, 150 ft Long, Clear, Temperature Range: -40°F
MI ITEM #01635746
MFR #172009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
172009

ArmorSeal Strip Doors - 8 in Wide, 150 ft Long, Clear, Temperature Range: -40°F
MI ITEM #01635746
MFR #172009

Mfr description
172009 8" X .072 X 150', LOW-TEMP SMOOTH
  • Aleco Clear-Flex® II PVC strip doors/curtains are ideal for loading docks, productions floors, warehouses and foodservice areas where temperature control and pest deterrence is key
  • Specially fabricated to hang straight without warping, the finished edges are rounded to promote a tighter seal between strips
  • This feature saves energy by minimizing loss of heated or cooled air and deters dust, birds and insects from passing through unprotected openings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Thickness
    0.080
  • Weight
    57.34 lbs
  • Width
    8 in

Details

  • Color
    Clear
  • Temperature Range
    -40°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)