Motion
8       SPLIT IRON COLLAR

DODGE
8 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 8.0000 in ID, 12.0000 in OD, 3.5000 in Wide
Mi Item #01635753
MFR #8 SPLIT IRON COLLAR
Price$3,154.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8 SPLIT IRON COLLAR

Shaft Collar - Two Piece - Split, Iron, Plain, 8.0000 in ID, 12.0000 in OD, 3.5000 in Wide
Mi Item #01635753
MFR #8 SPLIT IRON COLLAR

Mfr description
8" SPLIT IRON SET COLLAR 010131
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,154.29/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Outside Diameter
    12.0000 in
  • Weight
    65.00 lbs
  • Width
    3.5000 in

Details

  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    010131
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Two Piece Split Iron
  • UPC_NO
    782475008247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)