Motion
RS10BNPCL

TSUBAKI (UST)
RS10BNPCL

RS10B BRIT STD NIC PLT
MI ITEM #01635834
MFR #RS10BNPCL
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BNPCL

RS10B BRIT STD NIC PLT
MI ITEM #01635834
MFR #RS10BNPCL

Mfr description
RS10B BRIT STD NIC PLT CON LINK (SC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.576 in
  • Plate Thickness
    0.204 in
  • Weight
    0.50 lb

Details

  • Chain Number & Pitch
    RS10B / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)