Motion
29516-7085

GARLOCK KLOZURE
29516-7085

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, Split Pillow Block Design, 2.813 in. Shaft, 3.563 in. Bore, 0.956 in. Width, SAF 315N, LER 46
MI ITEM #01635887
MFR #29516-7085
List Price$1,018.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29516-7085

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, Split Pillow Block Design, 2.813 in. Shaft, 3.563 in. Bore, 0.956 in. Width, SAF 315N, LER 46
MI ITEM #01635887
MFR #29516-7085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,018.02/each for your price

Overview

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Engineered labyrinth design exclude contamination while retaining bearing lubrication, to IP 55 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminates repairs for seal housings

Specifications

  • Outside Diameter
    3.5630 in
  • Max Shaft Surface Speed
    4500 SFPM
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Split Pillow Blocks
  • Type Style Construction
    ISO-Gard
  • Seal Material
    Filled PTFE
  • Rotor Stator Material
    Glass Filled PTFE
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    0.015 in
  • Bore Diameter
    2.8130 in
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    717744219406
  • UPC_NO
    717744219406
  • Overall Width
    0.9560 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text