Motion
RF122214P

HEIM BEARING
RF122214P

Flanged Ball Bearing - Straight Bore, 0.7500 in ID, 1.3750 in OD, 0.5000 in Width, Single Sealed, Without Snap Ring
Mi Item #01635979
MFR #RF122214P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
RF122214P

Flanged Ball Bearing - Straight Bore, 0.7500 in ID, 1.3750 in OD, 0.5000 in Width, Single Sealed, Without Snap Ring
Mi Item #01635979
MFR #RF122214P

Mfr description
RF 12-22-14-P BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Flange Diameter
    1.5000 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.3750 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.25 lbs

Details

  • Additional Details
    RF122214P - RBC Heim Ball Bearing - Flanged, SIngle Sealed, 0.7500 inches Bore, 1.125 inches OD, 0.500 inches Width
  • Application
    Textile Machinery, Casters, Agricultural Wheel Bearing
  • Bearing Material
    Carbon Steel - Case Hardened
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Single Sealed
  • Description
    RF 12-22-14-P BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RF122214P is a 0.7500 in bore flanged ball bearing with a 1.3750 in OD and 0.5000 in width, single sealed for long life.
  • Manufacturer Catalog Number
    RF122214P
  • Manufacturer Upc Number
    637400158910
  • Max Rpm
    1000 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Heim®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial
  • UPC_NO
    637400158910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)