Motion
6028ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Shielded
Mi Item #01636313
MFR #6028ZZ
Price$1,100.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Shielded
Mi Item #01636313
MFR #6028ZZ

Mfr description
6028ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,100.02/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Height
    33 mm
  • Overall Length
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    7.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6028ZZ is a radial deep groove ball bearing with a 140 mm bore, double shielded, 210 mm outside diameter, and 33 mm width for robust applications.
  • Manufacturer Catalog Number
    6028ZZ
  • Manufacturer Upc Number
    029176020308
  • Max Rpm
    3400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    110000 N
  • Radial Static Load Capacity
    109000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)