Motion
RF710-10-B5-J

BOSTON GEAR
RF710-10-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.00 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01636555
MFR #RF710-10-B5-J
List Price$2,081.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF710-10-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.00 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01636555
MFR #RF710-10-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,081.01/each for your price

Overview

Mfr description
RF710-10B5J

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    710
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    46271
  • UPC_NO
    781711462713
  • Weight
    8.10 lbs, 3.67 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    10:1
  • Paint Type
    Gray Paint
  • Case Size
    710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text