Motion
400DA-90AL
Cam & Groove Coupler - 4 in Female Coupler x 4 in Male Adapter, 90° Elbow
Mi Item #01636578
MFR #400DA-90AL
Price$234.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Female Coupler x 4 in Male Adapter, 90° Elbow
Mi Item #01636578
MFR #400DA-90AL

Mfr description
400DA90AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.62/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    90° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)