Motion
400DD-90AL
Cam & Groove Coupler - 4 in Female Coupler x 4 in Cam and Groove Female Coupler, 90° Elbow
MI ITEM #01636579
MFR #400DD-90AL
Price$168.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Female Coupler x 4 in Cam and Groove Female Coupler, 90° Elbow
MI ITEM #01636579
MFR #400DD-90AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.85/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DD Female Coupler x Female Coupler
  • End 1 Type
    Female Coupler
  • End 2 Type
    Cam and Groove Female Coupler
  • Fitting Shape
    90° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
400DD90-AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text