Motion
1310 X 32MM, 10 X 3.3MM KW

DODGE
1310 X 32MM, 10 X 3.3MM KW

Taper Lock Bushing - 1310 Series, 32 mm Bore, 10 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #01636589
MFR #1310 X 32MM, 10 X 3.3MM KW
Your Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1310 X 32MM, 10 X 3.3MM KW

Taper Lock Bushing - 1310 Series, 32 mm Bore, 10 x 3.3 mm Keyway, Sintered Steel Material
MI ITEM #01636589
MFR #1310 X 32MM, 10 X 3.3MM KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.43/each(List $43.05)

Overview

Mfr description
1310 32MM W/KW BUSHING 119595

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    10 x 3.3 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Sintered Steel
  • Torque Capacity
    3850 in
  • Screw Torque
    175 in
  • Max Hub Outside Diameter
    3 (Steel) in, 3.38 (Class 30 Gray Iron) in
  • Bolt Circle Diameter
    1.88 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • UPC_NO
    782475537600
  • Weight
    0.40 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text