Motion
WAVERLY LUBE A 120LB KEG

KOP-FLEX
WAVERLY LUBE A 120LB KEG

Grease - WAVERLY TORQUE LUBE-A*, Keg Size, Keg Container, +212
Mi Item #01636624
MFR #WAVERLY LUBE A 120LB KEG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
WAVERLY LUBE A 120LB KEG

Grease - WAVERLY TORQUE LUBE-A*, Keg Size, Keg Container, +212
Mi Item #01636624
MFR #WAVERLY LUBE A 120LB KEG

Mfr description
WAVERLY LUBE A 120LB KEG
  • Special purpose grease for relatively slow speed, highly loaded mill spindle couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    Keg
  • Weight
    120.00 lbs

Details

  • Additional Details
    Waverly Torque Lube A is not intended for use in other types of couplings.
  • Application
    Rolling milll, high torque
  • Container Type
    Keg
  • Manufacturer Catalog Number
    WAVERLY LUBE A 120LB KEG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384730036
  • Max Operating Temperature
    212 °F
  • Series
    WAVERLY TORQUE LUBE-A
  • Temperature Range
    +212
  • Type
    WAVERLY TORQUE LUBE-A*
  • UPC_NO
    662384730036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)