Motion
21840-8903

GARLOCK KLOZURE
21840-8903

Oil Seal - Solid, 45.000 in Shaft Dia., 46.625 in OD, 1.000 in Overall Width, Model 64WS Design, Fluoro- Elastomer Lip Material
MI ITEM #01636632
MFR #21840-8903
Your Price$8,523.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21840-8903

Oil Seal - Solid, 45.000 in Shaft Dia., 46.625 in OD, 1.000 in Overall Width, Model 64WS Design, Fluoro- Elastomer Lip Material
MI ITEM #01636632
MFR #21840-8903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,523.43/each(List $11,624.51)

Overview

Mfr description
64X8903 FKM CRS WHEEL SEAL 45.000"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
  • Industry's highest shaft-tobore misalignement capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    45.000 in
  • Outside Diameter
    46.625 in
  • Overall Width
    1.000 in
  • Design Type
    Model 64WS
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744027445
  • Manufacturer Catalog Number
    21840-8903
  • Weight
    24.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text