Motion
21899-4438

GARLOCK KLOZURE
21899-4438

Oil Seal - Solid, 37.500 in Shaft Dia., 39.500 in OD, 0.875 in Overall Width, Model 64WS Design, Fluoro- Elastomer Lip Material
MI ITEM #01636633
MFR #21899-4438
Your Price$4,825.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21899-4438

Oil Seal - Solid, 37.500 in Shaft Dia., 39.500 in OD, 0.875 in Overall Width, Model 64WS Design, Fluoro- Elastomer Lip Material
MI ITEM #01636633
MFR #21899-4438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,825.76/each(List $6,581.52)

Overview

Mfr description
64X4438 FKM CRS WHEEL SEAL 37.500"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
  • Industry's highest shaft-tobore misalignement capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    37.500 in
  • Outside Diameter
    39.500 in
  • Overall Width
    0.875 in
  • Design Type
    Model 64WS
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Fluoro- Elastomer
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744028770
  • Manufacturer Catalog Number
    21899-4438
  • Weight
    20.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text