Motion
21911-4438

GARLOCK KLOZURE
21911-4438

Oil Seal - Solid, 37.5000 in Shaft Dia., 39.500 in OD, 0.8750 in Overall Width, Model 64WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01636634
MFR #21911-4438
Your Price$2,412.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21911-4438

Oil Seal - Solid, 37.5000 in Shaft Dia., 39.500 in OD, 0.8750 in Overall Width, Model 64WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01636634
MFR #21911-4438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,412.93/each(List $3,290.82)

Overview

Mfr description
64X4438 NIT CRS WHEEL SEAL 37.500"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
  • Industry's highest shaft-tobore misalignement capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    37.5000 in
  • Outside Diameter
    39.500 in
  • Overall Width
    0.8750 in
  • Design Type
    Model 64WS
  • Material
    Nitrile Rubber (NBR)
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    717744028886
  • Manufacturer Catalog Number
    21911-4438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text