Motion
3/11M1950JB

GATES RUBBER CO
3/11M1950JB

PolyFlex® Industrial V-belt - 11M Size, 3 Sections, 1932 mm Outside Length, 0.4375 in Rib Width, 38 mm Top Width, 76.06 in / 1932 mm Effective Length
Mi Item #01636654
MFR #3/11M1950JB
Price$414.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/11M1950JB

PolyFlex® Industrial V-belt - 11M Size, 3 Sections, 1932 mm Outside Length, 0.4375 in Rib Width, 38 mm Top Width, 76.06 in / 1932 mm Effective Length
Mi Item #01636654
MFR #3/11M1950JB

Mfr description
3/11M1950JB POLYFLEX BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.13/each

Specifications

Dimensions

  • Effective Length
    76.06 in / 1932 mm
  • Outside Length
    1932 mm
  • Overall Length
    76.0600 in
  • Rib Width
    0.4375 in
  • Section Size
    11M
  • Thickness
    7 mm
  • Top Width
    38 mm
  • Weight
    2.00 lbs

Details

  • Color
    Black
  • Construction Type
    Banded
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    3/11M1950JB
  • Manufacturer Upc Number
    072053260564
  • Material
    Polyurethane
  • Number Of Ribs
    3
  • Number Of Sections
    3
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    11M/JB
  • Trade Number
    11M1950JB
  • UPC_NO
    072053260564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)