Motion
RNA4824
Needle Roller Bearing - 130 mm Bore, 150 mm OD, 30 mm Width, Open
MI ITEM #01636703
MFR #RNA4824
Your Price$735.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 130 mm Bore, 150 mm OD, 30 mm Width, Open
MI ITEM #01636703
MFR #RNA4824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$735.22/each(List $1,058.71)

Overview

Mfr description
RNA4824-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    22300 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    54000 lbf
  • Max Rpm
    3500 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802893168
  • Weight
    2.06 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4824 Needle Roller Bearing features a 130 mm bore diameter, 150 mm outside diameter, 30 mm overall width, an open closure design, and weighs 1.76 lb, making it suitable for high-capacity machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text