Motion
2020-400X100
Industrial Hose - 30 psi Working Pressure, Material Handling Hose Type
MI ITEM #01636709
MFR #2020-400X100
Price$59.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 30 psi Working Pressure, Material Handling Hose Type
MI ITEM #01636709
MFR #2020-400X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.48/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353058237
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    2020™ Series Heavy Duty Food Grade Polyurethane Fabric Reinforced Material Handling Hose With Grounding Wire
  • Typical Applications
    Bulk truck and railcar unloading, Food grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Suction and discharge
  • UPC_NO
    822353058237
  • Working Pressure
    30 psi

Overview

Mfr description
2020-400 4""ID"
  • Extra Thick Abrasion Resistant Double-Ply Polyurethane Tube - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Food Grade Materials - Hose Liner (Product Contact Surface) complies with applicable FDA (04) and USDA(12) requirements. Fabric Reinforcement - Designed with high tensile strength, food grade, polyester yarn jacket to handle both suction, and higher pressure discharge applications. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought