Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Bolt Center To Center Length6.1875 in
- Bolt Size0.6250 in
- Bore Diameter1-15/16 in
- Length Through Bore2.0938 in
- Overall Height4.5625 in
- Overall Length7.8750 in
- Overall Width2.1250 in
- Weight6.1 lbs
Details
- Bore TypeRound
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327121228
- Max Operating Temperature225 °F
- Max Rpm4800 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7920 lbf
- Seal TypeContact/Lip
- Series200
- UPC_NO662327121228
Overview
Mfr description
P3U231NK75 PILLOWBLK P3-U231NK75