Motion
PLB68104FD802 6 1/2 HOUSING & SEALS

LINK-BELT
PLB68104FD802 6 1/2 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 6.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #01636718
MFR #PLB68104FD802 6 1/2 HOUSING & SEALS
Price$17,920.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68104FD802 6 1/2 HOUSING & SEALS

Pillow Block Roller Bearing Unit - 6.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #01636718
MFR #PLB68104FD802 6 1/2 HOUSING & SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,920.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.5000 in
  • Base Width
    7-1/8 in
  • Bolt Center Diameter
    5.8800 in
  • Bolt Center To Center Length
    20.8750 to 23.6250 in
  • Bore Diameter  
    6.5000 in
  • Bore Inside Diameter
    6.5000 in
  • Inside Diameter
    6.5000 in
  • Overall Height  
    14.9375 in
  • Overall Length  
    26.7500 in
  • Overall Width
    11.3750 in
  • Shaft Diameter
    6.5000 in
  • Weight
    260 lbs

Details

  • Additional Details
    D8 Taconite Sealing System
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Harmonization Code
    8483308020
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    D8 Taconite Sealing System
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB68104FD802
  • Material
    Cast Iron
  • Max Rpm
    1500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    255000 lbf
  • Radial Static Load Capacity
    365000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22236LB
  • Rolling Element
    Spherical Roller
  • Seal
    Taconite
  • Seal Type
    Taconite
  • Sealing Type
    Taconite
  • Self Aligning
    Yes
  • Series
    6600 D8
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327441029

Overview

Mfr description
PLB68104FD802 HOUSING P-LB68104FD8-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought