Specifications
Dimensions
- Base To Bore Centerline7.0625 in
- Bore Diameter5-15/16 in
- Weight225 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Operating Temperature Range-40 to +225 °F
- Product TypePillow Block Roller Bearing Units
- SeriesPLB
- Type Of BearingSpherical Roller
- UPC_NO662327118242
Overview
Mfr description
PLB6895FD802 HOUSING P-LB6895FD8-02