Motion
WTH3S224E

LINK-BELT
WTH3S224E

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty, 0.6880 in, 17.47 mm Slot
MI ITEM #01636720
MFR #WTH3S224E
Price$796.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WTH3S224E

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty, 0.6880 in, 17.47 mm Slot
MI ITEM #01636720
MFR #WTH3S224E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$796.56/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.0600 in, 52.29 mm
  • Housing Width
    1 5/16 in
  • Length Through Bore
    1.6560 in, 42.10 mm
  • Outside Diameter
    2.0830 in, 52.90 mm
  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    2.6300 in
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    208
  • Slot Spacing  
    3.9690 in
  • Slot Width  
    0.6880 in, 17.47 mm
  • Weight
    5.44 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    208
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    32605.4 N, 7330 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nylon
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    MOBIL FM222 FOOD GRADE H1Lubrication Fitting
  • Manufacturer Catalog Number
    WTH3S224E
  • Manufacturer Upc Number
    662327482947
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Take-Up Block Wide Slot
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    19839.1 N, 4460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    SG224ELK8299A
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Series
    WTH3S200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    19839.1 N, 4460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662327482947
  • Vibration Frequency Roller Spin
    0.0367 Hz

Overview

Mfr description
WTH3S224E T-U UNIT WTH3-S224E
  • 1 1/2" Mounted Ball Bearing, Intermediate Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal, Nylon Coated Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought