Motion
L070 OCT URE 1/2

LOVEJOY INC
L070 OCT URE 1/2

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 3600 rpm, Blue Color
MI ITEM #01636736
MFR #L070 OCT URE 1/2
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L070 OCT URE 1/2

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 3600 rpm, Blue Color
MI ITEM #01636736
MFR #L070 OCT URE 1/2

Mfr description
L070-SPIDER OCT-URE-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.5000 in
  • Bore Length
    0.7500 in
  • Coupling Diameter
    1.3600 in | 34.53 mm
  • Coupling Overall Length
    1.9800 in, 50.28 mm
  • Coupling Size
    L070
  • Coupling Size Code
    L070
  • Element Thickness
    .420 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    0.7500 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.3800 in
  • Weight
    0.02 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Color
    Blue
  • Compatible Hub Part Number
    L070
  • Element Durometer
    55 Shore D
  • Element Material
    Urethane
  • Element Type
    Open Center
  • Hub Material
    Sintered Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514410411
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144104113
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -30 to 160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    65 in-lbs
  • Torque Rating (in-lb)
    65 in-lbs
  • Transmissible Torque
    65 in-lbs
  • UPC_NO
    685144104113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)