Motion
MOL16 CENTER MEMBER

LOVEJOY INC
MOL16 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 16 mm OD, 6.2 in·lb Torque Cap., 24000 RPM
Mi Item #01636740
MFR #MOL16 CENTER MEMBER
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL16 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 16 mm OD, 6.2 in·lb Torque Cap., 24000 RPM
Mi Item #01636740
MFR #MOL16 CENTER MEMBER

Mfr description
MOL16-CENTER MEMBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.4 in
  • Outside Diameter
    16 mm

Details

  • Material
    Polyacetal
  • Max Rpm
    24000 rpm
  • Product Type
    Oldham Coupling Inserts
  • Series
    MOL
  • Torque Capacity
    6.2 in
  • Torsional Stiffness
    620 in-lb/rad
  • UPC_NO
    685144580757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)