Motion
MOL16 1/4 NKW

LOVEJOY INC
MOL16 1/4 NKW

Set Screw Oldham Coupling Hub - 0.2500 in Bore, 0.6300 in OD, 0.7090 in Length, Aluminum, 24000 rpm
MI ITEM #01636741
MFR #MOL16 1/4 NKW
List Price$72.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL16 1/4 NKW

Set Screw Oldham Coupling Hub - 0.2500 in Bore, 0.6300 in OD, 0.7090 in Length, Aluminum, 24000 rpm
MI ITEM #01636741
MFR #MOL16 1/4 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.82/each for your price

Overview

Mfr description
MOL16-HUB-1/4-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Set Screw
  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6300 in
  • Coupling Overall Length
    0.7090 in
  • Length Through Bore
    0.2760 in
  • Hub Material
    Aluminum
  • Max Rpm
    24000 rpm
  • Max Parallel Misalignment
    0.40 in
  • Torsional Stiffness
    620 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M3
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144580788
  • UPC_NO
    685144580788
  • Product Type
    Oldham Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text