Motion
PSM1014-16
Linear Sleeve Bearing - PSM Series, 10 mm Shaft Diameter, 14 mm Outside Diameter, 0.6250 in Overall Length, Closed
MI ITEM #01636781
MFR #PSM1014-16
Price$27.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 10 mm Shaft Diameter, 14 mm Outside Diameter, 0.6250 in Overall Length, Closed
MI ITEM #01636781
MFR #PSM1014-16

Mfr description
PSM1014-16 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.54/each

Specifications

Dimensions

  • Outer Ring Width
    0.6300 in, 16 mm
  • Outside Diameter
    14 mm
  • Overall Height
    14 mm, 0.5510 in
  • Overall Length
    0.6250 in
  • Overall Width
    0.5510 in, 14 mm
  • Shaft Diameter  
    10 mm

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    PSM
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)