Motion
0382316
Airframe Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open, Aerospace Grade
MI ITEM #01636784
MFR #0382316
Price$303.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open, Aerospace Grade
MI ITEM #01636784
MFR #0382316

Mfr description
0382316
  • The outer ring is swaged over the ball to provide maximum race to ball conformity
  • Chamfered outer race for staking the housing over the bearing
  • Swaged self-lubricating bearing allow for misalignment and high load carrying capacity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1 in
  • Maximum PV Value
    50000
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.7970 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.0000 in
  • Weight
    0.39 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    Aerospace
  • Inner Ring Material
    Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400088972
  • Operating Temperature Range
    -65 TO 325 °F
  • Outer Ring Material
    CRES 17-4PH, AMS 5643, HRC 28 min.
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    38000 lbf
  • Radial Static Load Capacity
    82200 lbf
  • Series
    Fibriloid®
  • Standards Met
    SAE-AS81820, MS14101, MS14114
  • Type Of Bearing
    Spherical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)