Specifications
Dimensions
- Coupling Size Code312
- Weight1.40 lbs
Details
- Manufacturer Catalog Number012918
- Product TypeDisc Coupling Parts & Kits
- Product TypesSNS
- UPC_NO698210840372
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)