Motion
TP LF1863TAB-2.25IN

REXNORD INC
TP LF1863TAB-2.25IN

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
MI ITEM #01636808
MFR #TP LF1863TAB-2.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF1863TAB-2.25IN

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
MI ITEM #01636808
MFR #TP LF1863TAB-2.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-1257-1 TP LF1863TK2.25

Specifications

  • Accessory Type
    Top Plate Chain
  • Material
    Low Friction (Top Plate)
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210855291
  • UPC_NO
    698210855291
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text